Beli electric thermostat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Thermostat ElektrikDeskripsi:- Din rail type- Sensor element NTCatribut:
- Contact: NO+NC
- Voltage (V): AC/DC 110-250
- Max. Contact Switch (A): 10
- Fort Thermostat Mekanisatribut:
- Voltage (V): AC/DC 110-250
- Max. Contact Switch (A): 10
- Temperature Setting (°C): 0 to +60
- Fort Thermostat AnalogDeskripsi:Panel mounting typeatribut:
- Contact: NO+NC
- Max. Contact Switch (A): 16
- EXEN Lightweight PunchDeskripsi:Made of die-cast aluminum, this vibration is safe with double insulation and double damping. Suited for removing air bubbles from slope faces where air bubbles are stubborn, and for surface finishes.atribut:
- Voltage (V): 100
- Current (A): 5
- Output Power (W): 280
- Energizer Max Alkaline Battery 9V (Baterai Kotak)atribut:
- Battery Shelf Life: 5 years (at 21°C)
- Classification: Alkaline
- Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
- Battery Terminal Type: Button Top
- Voltage (V): 9
- Ruijie Router (Router Jaringan)atribut:
- Network Interface: 10 x 10/100/1000 Base-T
- RAM Size (MB): 256 (DDRIII)
- Recommended Bandwidth (Mbps): 600
- PoE Output: 802.3af/at on LAN1-8
- Certifications: CE, ROHS
- Dimensions (mm): 202x107x28
- Frequency (Hz): 50/60
- Max. WAN Ports: 4 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <80 (With PoE Load)
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Power Supply (V DC): AC 100 to 240
- Recommended Concurrent Clients: 200
- Storage (Mb): 16
- LARKIN ThermostatDeskripsi:Mechanical Thermostat Din Rail Type - Sensor-Element Bimetalatribut:
- Power (V): 110-250 AC/DC
- FIRMAN Stabilizer 1 Phaseatribut:
- Phase: 1
- Protection Class: IP20
- Insulation class: B Class, ≥ 5MΩ
- Power Factor (cos): 0.8
- M-shita Stabilizeratribut:
- Frequency (Hz): 50/60
- Ambient Humidity (%): Less than 90 (Relative)
- Ambient Temperature (°C): -5 to 40
- Control System: DC Servo-Motor
- Cooling System: Convention-Cooled
- Response Time (s): within 1, againts 10% input voltage deviation
- Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
- Matsuyama Stabilizer Tipe L 1PhaseDeskripsi:Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.atribut:
- Number of Phase: 1 Phase
- Input Voltage (V): 50-130 | 140-240
- Output voltage (V): 220/110
- Output Dviance (%): ± 2
- Frequency (Hz): 50
- Ambient Humidity (%): Less than 90 (Relative Humidity)
- Ambient Temperature (°C): -5 until +40
- Control System: DC Servo Motor
- Cooling System: Air Natural
- Installation: Indoor
- Protection Output: Fuse Kaca
- Reading Meter: Analog Volt Meter Output
- Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V)
- Waveform Distorsion: Non-Lack Fidelity Waveform
- Working System: Automatic
- HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)Deskripsi:Hegel solar tabung vacum sistem pemanasan indirect dilengkapi dengan heat exchanger (pemindah panas). Air panas yang ada di dalam tangki hanya digunakan sebagai media untuk memanaskan heat exchanger. Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). - Prinsip kerja utama berdasarkan thermosyphon. - Air panas memanaskan media "heat exchanger" berupa tembaga spiral. - Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). Keuntungan : - Tabung vacuum memiliki efektifitas tinggi dalam menyerap sinar UV dan infra merah yang dihaslkan oleh matahari didukung permukaan bulat yang memaksimalkan penyerapan dari sudut manapun. - Tabung vacuum menyerap panas terbaik di kelasnya, karena dapat menyerap panas dan melindungi panas dari heat loss ketika cuaca dingin atau malam hari. - Multiple Bracket : memliki rangka multifungsi untuk memudahkan pemasangan di roof dan dak. - Indirect Heat Exchanger : mendukung dan memaksimalkan pembakaran panas matahari didalam tangki penyimpanan yang bertekanan atau pressurized. - Standarisasi material tangki bagian dalam dengan bahan stainless steel SUS 304 dengan ketahanan tinggi pada usia pemakaiannya.atribut:
- Tubes Size (mm): 58x1800
- Working Pressure (Bar): Up to 4
- Media Tank Material: Stainless Steel 304
- LEXOS Stabilizer 1 Phaseatribut:
- Phase: 1
- Roll Material: 100% Cooper
- Frequency (Hz): 50
- Effeciency: 1
- Work System: Automatic
- Temperature (°C): -15 to -40
- Power Factor : 0.8
- Response Time (s): 1
- Asus NVIDIA GeForce Graphic CardDeskripsi:ASUS TUF Gaming GeForce RTX 4090 OC Edition 24GB GDDR6X dioptimalkan dalam dan luarnya untuk mendapatkan suhu yang lebih rendah dan daya tahan yang kuat.NVIDIA Ada Lovelace Streaming Multiprocessors: Performa dan efisiensi daya hingga 2x lipatTensor Core Generasi ke-4: Performa AI hingga 2X lipatRT Core Generasi ke-3: Performa ray tracing hingga 2X lipatKipas Axial-tech ditingkatkan untuk menghasilkan aliran udara 23% lebih banyak airflow Dual Ball Fan Bearings dapat bertahan hingga dua kali lebih lama dari desain fan bearing konvensional Kapasitor kelas militer dengan rating 20 ribu jam pada suhu 105C membuat power rail GPU lebih tahan lama Metal Exoskeleton menambahkan struktur yang rigid dan meningkatkan pembuangan panas karena disertai dengan ventilasi Auto-Extreme: Proses manufaktur otomatis dengan presisi tinggi untuk keandalan yang lebih tinggi Software GPU Tweak III menyediakan performa tweaking yang intuitif, kontrol termal, dan pemantauan sistem
- TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)Deskripsi:A thermostat is a component in the cooling circuit of a car. A valve that senses the water temperature and turns the cooling water on or off to keep the engine at an appropriate temperature. In addition, the thermostat is a very excellent component that has a sensor and actuator function that senses the temperature and opens and closes the valve by itself without electricity.atribut:
- Type: Thermostat: In-Line Type
- Genuine Part No.: 1305A026/21200-6A0A0/21200-6A0A1/MD972911/MD997400/MD997684
Daftar Harga electric thermostat Terbaru November 2026
| Fort Thermostat Elektrik | Rp489.900 |
| Fort Thermostat Mekanis | Rp76.900 |
| Fort Thermostat Analog | Rp73.900 |
| VOLLRATH Furnishings, Appliances & Hospitality Equipment Parts | Rp209.900 |
| EXEN Lightweight Punch | Rp27.999.900 |
| Sumitomo Electric Indexable Drill WDX Series | Rp7.499.900 |
| WEIDMULLER Thermostat | Rp869.900 |
| Energizer Max Alkaline Battery 9V (Baterai Kotak) | Rp45.900 |
| Ruijie Router (Router Jaringan) | Rp2.299.900 |
| LARKIN Thermostat | Rp82.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)


























































































































































/prP102274927-3.jpg)
/kaP109129730-1.jpg)



/Matsuyama%20Stabilizer%20Tipe%20L%201Phase/9hP108467341-1.jpg)
/6mP105159238-1.jpg)
/ivP109129679-1.jpg)




/jlP110673705-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)